Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCGW, 1, Diamond

  • Mfr # 3898762
  • Zoro # G3875241

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3898762
Zoro #
G3875241
UPC #
4021169619236
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGW
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WDN25U
Insert Material
Diamond
ISO Number
DCGW11T304FST
Cutting Direction
Neutral
Style
DCGW
Mounting Style
Taper Screw
Coating
Bright (Uncoated)
Cutting Edge
Sharp Corner
Included Angle
55 Degrees
Cutting Material Coverage
Single Tip
Primary Material Application ISO Code
N
Number of Cutting Edges
1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
ANSI Code
DCGW3251FST
Manufacturer Grade
WDN25U
Shape
Rhombic
Finish - Machining
Bright (Uncoated)
Clearance Angle
7 Degrees
Material - Machining
Polycrystalline Diamond
Material
Diamond
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Corner Radius
1/64 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.1732"
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DCGW3251FST, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.