Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMW, 1, Carbide

  • Mfr # 2564211
  • Zoro # G3933113

product price: 
$
9.69
/ea
Sold in multiples of 10 for $96.90

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2564211
Zoro #
G3933113
UPC #
4021169377327
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
THM-X
Insert Material
Carbide
Rake
Positive
ISO Number
CCMW090304
Mounting Style
Taper Screw
Style
CCMW
Coating
Bright (Uncoated)
Cutting Direction
Neutral
Number of Cutting Edges
2
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
THM-X
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Cutting Application
Turning
Material - Machining
Carbide
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
H, K, N, S
Finish - Machining
Bright (Uncoated)
ANSI Code
CCMW090304
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Corner Radius
1/64 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.1732"
Thickness
1/8 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCMW090304, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.