Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4173103
  • Zoro # G2816243

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4173103
Zoro #
G2816243
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120408FW
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
No. of Edges
8
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
Tin
ANSI Number
CNMG432FW
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Primary Material Application ISO Code
M
Number of Cutting Edges
8
Measurement System
Fractional Inch
Finish - Machining
TiN
Cutting Application
Turning
ANSI Code
CNMG432FW
Primary Material Application
Stainless Steel
Included Angle
80 Degrees
Secondary Material Application
Nickel, Steel, Titanium
Chip-Breaker Style
On Two Sides
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P, S
Shape
Rhombic
Chip-Breaker Code
FW
Clearance Angle
0 Degrees
Material - Machining
Carbide
Manufacturer Grade
WM25CT
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FW, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG432FW, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.