Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMW, 1, Carbide

  • Mfr # 4170467
  • Zoro # G2810591

product price: 
$
9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170467
Zoro #
G2810591
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WK05CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMW09T304
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
No. of Edges
4
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
ANSI Number
CCMW3251
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Shape
Rhombic
Manufacturer Grade
WK05CT
ANSI Code
CCMW3251
Measurement System
Fractional Inch
Cutting Application
Turning
Secondary Material Application
Steel
Primary Material Application ISO Code
K
Finish - Machining
TiN
Included Angle
80 Degrees
Number of Cutting Edges
4
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Cast Iron
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
P
Material
Carbide
Style
CCMW
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code CCMW3251, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.