Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.008 in, Carbide

  • Mfr # 4168800
  • Zoro # G2808038

product price: 
$
9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21505
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168800
Zoro #
G2808038
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110202FP
Cast Iron (K) Compatibility
No
No. of Edges
3
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
ANSI Number
TCMT21505FP
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
Tin
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Included Angle
60 Degrees
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
3
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
TCMT21505FP
Primary Material Application ISO Code
M
Shape
Triangle
Primary Material Application
Stainless Steel
Chip-Breaker Code
FP
Finish - Machining
TiN
Secondary Material Application
Nickel, Steel, Titanium
Clearance Angle
7 Degrees
Coating Process
CVD
Manufacturer Grade
WM25CT
Chip-Breaker Style
On One Side
Material
Carbide

Dimensions

Insert Size
21505
Corner Radius
0.008 in
Insert Thickness
0.0938"
Mounting Hole Dia.
0.114"
Nose Radius
0.008"
Through Hole Inside Dia.
0.114 in
Cutting Edge Length
11 mm
Thickness
0.0937 in

Description

Triangle Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.