Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMW, 1, Diamond

  • Mfr # 3883134
  • Zoro # G3876054

product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3883134
Zoro #
G3876054
UPC #
4021169808647
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WDN25U
Insert Material
Diamond
ISO Number
CCMW09T304FST
Coating
Bright (Uncoated)
Mounting Style
Taper Screw
Cutting Direction
Neutral
Style
CCMW
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Number of Cutting Edges
1
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WDN25U
Material - Machining
Polycrystalline Diamond
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Edge
Sharp Corner
ANSI Code
CCMW3251FST
Shape
Rhombic
Cutting Material Coverage
Single Tip
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material
Diamond
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Corner Radius
1/64 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.1732"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCMW3251FST, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.