Shop WIDIA

Diamond Turning Insert, Diamond, 4, DCMT, 2, Carbide

  • Mfr # 4166657
  • Zoro # G2912493

product price: 
$
13.99
/ea
Sold in multiples of 5 for $69.95

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166657
Zoro #
G2912493
UPC #
-
Country of Origin
Canada
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT1504081P
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Cutting Direction
Neutral
Coating
Tin
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
ANSI Number
DCMT4321P
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K
Number of Cutting Edges
2
Measurement System
Fractional Inch
Chip-Breaker Code
1P
Included Angle
55 Degrees
Primary Material Application
Steel
ANSI Code
DCMT4321P
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Cutting Application
Turning
Chip-Breaker Style
On One Side
Manufacturer Grade
TN20P
Clearance Angle
7 Degrees
Shape
Rhombic
Finish - Machining
TiN
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.217"
Thickness
3/16 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/2 in, TiN, ANSI Code DCMT4321P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.