Shop WIDIA

Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide

  • Mfr # 4165948
  • Zoro # G2910201

product price: 
$
7.59
/ea
Sold in multiples of 5 for $37.95

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165948
Zoro #
G2910201
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG0903086P
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Coating
Tin
Mounting Style
Clamp
No. of Edges
4
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
CNMG3226P
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Number of Cutting Edges
4
Cutting Application
Turning
Chip-Breaker Code
6P
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
ANSI Code
CNMG3226P
Primary Material Application
Steel
Clearance Angle
0 Degrees
Material - Machining
Carbide
Shape
Rhombic
Manufacturer Grade
TN10P
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Chip-Breaker Style
On Two Sides
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
322
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.150"
Thickness
1/8 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 3/8 in, TiN, ANSI Code CNMG3226P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.