Shop WIDIA

Diamond Turning Insert, Diamond, 3, CPGW, 2

  • Mfr # 6018085
  • Zoro # G3873342

product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CPGW
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6018085
Zoro #
G3873342
UPC #
4056544190987
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGW
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WBH30P
ISO Number
CPGW09T308S01015MT
Mounting Style
Taper Screw
Cutting Direction
Neutral
Style
CPGW
Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
80 Degrees
Clearance Angle
11 Degrees
ANSI Code
CPGW3252S0415MT
Primary Material Application ISO Code
H, K, S
Manufacturer Grade
WBH30P
Number of Cutting Edges
2
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Measurement System
Fractional Inch
Cutting Application
Turning
Cutting Edge
Chamfered and Rounded
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Corner Radius
1/32 in
Insert Thickness
0.1570"
Thickness
0.1570 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiN, ANSI Code CPGW3252S0415MT, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.