Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 4171437
  • Zoro # G2813507

product price: 
$
14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171437
Zoro #
G2813507
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612UR
Relief Angle
0 Degrees
No. of Edges
8
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
Tin
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
SNMG543UR
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Secondary Material Application ISO Code
P
Manufacturer Grade
WK20CT
Primary Material Application ISO Code
K
Material - Machining
Carbide
Secondary Material Application
Steel
Shape
Square
Coating Process
CVD
Finish - Machining
TiN
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Number of Cutting Edges
8
Primary Material Application
Cast Iron
ANSI Code
SNMG543UR
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Chip-Breaker Code
UR
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
SNMG 322-1
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.250"
Cutting Edge Length
15.88mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.