Shop WIDIA

Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide

  • Mfr # 2821499
  • Zoro # G3873309

product price: 
$
13.59
/ea
Sold in multiples of 5 for $67.95

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2821499
Zoro #
G3873309
UPC #
4021169388071
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CG5
Insert Material
Carbide
ISO Number
CPMT09T304LF
Cutting Direction
Neutral
Coating
TiN
Mounting Style
Taper Screw
Style
CPMT
ANSI Code
CPMT3251LF
Material - Machining
Carbide
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
LF
Finish - Machining
TiN
Secondary Material Application ISO Code
K
Clearance Angle
11 Degrees
Shape
Rhombic
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, N, P, S
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Manufacturer Grade
CG5
Chip-Breaker Style
On One Side
Number of Cutting Edges
4
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Corner Radius
1/64 in
Mounting Hole Dia.
0.1732"
Insert Thickness
0.1563"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code LF, Inscribed Circle 3/8 in, TiN, ANSI Code CPMT3251LF, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.