Shop WIDIA

Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide

  • Mfr # 4170019
  • Zoro # G2809447

product price: 
$
9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170019
Zoro #
G2809447
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT09T308FP
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
No. of Edges
4
Coating
Tin
Cast Iron (K) Compatibility
Yes
ANSI Number
CPMT3252FP
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Relief Angle
11 Degrees
Primary Material Application ISO Code
K
Shape
Rhombic
Chip-Breaker Code
FP
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
P
ANSI Code
CPMT3252FP
Finish - Machining
TiN
Chip-Breaker Style
On One Side
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Measurement System
Fractional Inch
Secondary Material Application
Steel
Cutting Application
Turning
Manufacturer Grade
WP15CT
Clearance Angle
11 Degrees
Material
Carbide
Style
CPMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Insert Thickness
0.1563"
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN, ANSI Code CPMT3252FP, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.