Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4171927
  • Zoro # G2815169

product price: 
$
7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171927
Zoro #
G2815169
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160408RH
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
6
Stainless (M) Compatibility
No
ANSI Number
TNMG332RH
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Coating
Tin
Insert Holding Type
Straight Hole
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Finish - Machining
TiN
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Coating Process
CVD
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Secondary Material Application
Steel
Included Angle
60 Degrees
Manufacturer Grade
WK20CT
Number of Cutting Edges
6
Chip-Breaker Code
RH
Shape
Triangle
Chip-Breaker Style
Double Sided
ANSI Code
TNMG332RH
Secondary Material Application ISO Code
P
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
0.1875 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.