Diamond Turning Insert, Diamond, 3, CPMT, .5, Carbide
- Mfr # 2821519
- Zoro # G3878434
product price:Â
$
11.59
/ea
Sold in multiples of 5 for
$57.95
Key Features
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2821519
- Zoro #
- G3878434
- UPC #
- 4021169388033
- Country of Origin
- United States
Dimensions
- Insert Size
- 0.3750"
- Corner Radius
- 0.0080 in
- Mounting Hole Dia.
- 0.1732"
- Insert Thickness
- 0.1563"
- Cutting Edge Length
- 9.67mm
- Thickness
- 5/32 in
Description
Diamond Turning Insert, Chip-Breaker Code LF, Inscribed Circle 3/8 in, TiN, ANSI Code CPMT32505LF, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.