Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 4166639
  • Zoro # G2912353

product price: 
$
9.79
/ea
Sold in multiples of 5 for $48.95

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166639
Zoro #
G2912353
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN15M
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T3041P
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
No. of Edges
2
Steel (P) Compatibility
Yes
Coating
Tin
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
No
ANSI Number
DCMT32511P
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Primary Material Application ISO Code
K
Material - Machining
Carbide
Finish - Machining
TiN
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
TN15M
Cutting Application
Turning
Clearance Angle
7 Degrees
ANSI Code
DCMT32511P
Secondary Material Application ISO Code
P
Primary Material Application
Cast Iron
Chip-Breaker Code
1P
Shape
Rhombic
Measurement System
Fractional Inch
Included Angle
55 Degrees
Number of Cutting Edges
2
Secondary Material Application
Steel
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.1732"
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN, ANSI Code DCMT32511P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.