Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 4166640
  • Zoro # G2912478

product price: 
$
10.15
/ea
Sold in multiples of 5 for $50.75

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166640
Zoro #
G2912478
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T3041P
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
DCMT32511P
For Use With
Toolholders, Boring Bars
No. of Edges
2
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Coating
Tin
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application
Steel
Number of Cutting Edges
2
Secondary Material Application
Cast Iron
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
TN30M
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Included Angle
55 Degrees
Chip-Breaker Code
1P
Shape
Rhombic
Secondary Material Application ISO Code
K
ANSI Code
DCMT32511P
Clearance Angle
7 Degrees
Finish - Machining
TiN
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Mounting Hole Dia.
0.1732"
Insert Thickness
0.1563"
Nose Radius
0.016"
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN, ANSI Code DCMT32511P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.