Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 4166641
  • Zoro # G2912469

product price: 
$
9.75
/ea
Sold in multiples of 5 for $48.75

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166641
Zoro #
G2912469
UPC #
-
Country of Origin
Canada
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T3041P
ANSI Number
DCMT32511P
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
2
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Coating
TiAlN
Cutting Application
Turning
Secondary Material Application ISO Code
P, S
Manufacturer Grade
TN10U
Chip-Breaker Code
1P
Primary Material Application
Stainless Steel
Number of Cutting Edges
2
Primary Material Application ISO Code
M
Material - Machining
Carbide
Included Angle
55 Degrees
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
AlTiN
Secondary Material Application
Nickel, Steel, Titanium
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Shape
Rhombic
ANSI Code
DCMT32511P
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.1732"
Nose Radius
0.016"
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, AlTiN, ANSI Code DCMT32511P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.