Shop WIDIA

POSITIVE INSERT GEO 1P, 3, DCMT, 1

  • Mfr # 6868829
  • Zoro # G305972689

product price: 
$
7.19
/ea
Sold in multiples of 5 for $35.95

Key Features

Insert Style
DCMT
Inscribed Circle
0.375 in
Corner Radius
0.0156 in
Rake
Positive
ISO Number
DCMT11T3041P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6868829
Zoro #
G305972689
UPC #
-
Country of Origin
Multiple
Item
POSITIVE INSERT GEO 1P
Insert Style
DCMT
Inscribed Circle
0.375 in
Rake
Positive
ISO Number
DCMT11T3041P
Cutting Direction
Neutral
Shape
Rhomboid
Features
Tough, Ultra-Fine Grain
Manufacturer Grade
WU25PT
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N
Coating Process
PVD
Clearance Angle
7 Degrees
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
ANSI Code
DCMT32511P
Primary Material Application ISO Code
M, P, S
Included Angle
55 Degrees
Cutting Application
Finishing
Material - Machining
Carbide
Finish - Machining
TiAlN
Measurement System
Decimal Inch
Insert Holding Type
3-Part Cycl w/40-60 TaperScrew
Chip-Breaker Code
1P
Number of Cutting Edges
2
Secondary Material Application
Cast Iron, Non-Ferrous
Standards
ANSI, ISO
Material Grade - Machining
Carbide
General Shape
Rhomboid

Dimensions

Corner Radius
0.0156 in
Through Hole Inside Dia.
0.1732 in
Cutting Edge Length
0.4578 in
Thickness
0.1563 in
Depth of Cut
0.1563 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

POSITIVE INSERT GEO 1P, Chip-Breaker Code 1P, Inscribed Circle 0.375 in, TiAlN, ANSI Code DCMT32511P, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.