Diamond Turning Insert, Diamond, 3, DCMW, 1, Carbide

  • Mfr # 2027967
  • Zoro # G7678251
product price: 
$
13.65
/ea
Sold in multiples of 5 for $68.25

Key Features

Insert Shape
Diamond
Insert Style
DCMW
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2027967
Zoro #
G7678251
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMW
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMW11T304
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Coating
Uncoated
Mounting Style
Screw
Cutting Direction
Neutral
ANSI Number
DCMW3251
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
H, K, N, S
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Measurement System
Fractional Inch
Included Angle
55 Degrees
Manufacturer Grade
THM
ANSI Code
DCMW3251
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Shape
Rhombic
Material
Carbide
Style
DCMW
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Insert Thickness
0.1563"
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DCMW3251, Clearance Angle 7 Degrees

Ratings & reviews