Shop WIDIA

Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 4170297
  • Zoro # G7679380

product price: 
$
10.79
/ea
Sold in multiples of 5 for $53.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170297
Zoro #
G7679380
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT120408FP
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
4
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Mounting Style
Screw
Coating
Tin
ANSI Number
CCMT432FP
Cast Iron (K) Compatibility
Yes
Finish - Machining
TiN
Number of Cutting Edges
4
Manufacturer Grade
WP25CT
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Shape
Rhombic
Chip-Breaker Code
FP
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
K
ANSI Code
CCMT432FP
Primary Material Application
Steel
Cutting Application
Turning
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.217"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/2 in, TiN, ANSI Code CCMT432FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.