Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide

  • Mfr # 4166426
  • Zoro # G2910999

product price: 
$
10.89
/ea
Sold in multiples of 5 for $54.45

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166426
Zoro #
G2910999
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insert Size
3251
Corner Radius
0.0156 in
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Cutting Edge Length
16.5 mm
Thickness
0.1562 in
Through Hole Inside Dia.
0.173 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T3041P
Steel (P) Compatibility
Yes
Coating
Tin
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
ANSI Number
TCMT32511P
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Cutting Direction
Neutral
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Clearance Angle
7 Degrees
Included Angle
60 Degrees
Finish - Machining
TiN
Number of Cutting Edges
3
Secondary Material Application
Cast Iron
Shape
Triangle
Measurement System
Fractional Inch
Manufacturer Grade
TN20P
Material - Machining
Carbide
Primary Material Application
Steel
ANSI Code
TCMT32511P
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
K
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
P
Chip-Breaker Code
1P
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.