Diamond Turning Insert, Diamond, 3, DCMW, 1, Diamond

  • Mfr # 3883122
  • Zoro # G3879965
product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCMW
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3883122
Zoro #
G3879965
UPC #
4021169808715
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMW
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WDN25U
Insert Material
Diamond
ISO Number
DCMW11T304FST
Style
DCMW
Mounting Style
Taper Screw
Cutting Direction
Neutral
Coating
Bright (Uncoated)
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
1
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WDN25U
Material - Machining
Polycrystalline Diamond
Included Angle
55 Degrees
Cutting Material Coverage
Single Tip
Primary Material Application ISO Code
N
Shape
Rhombic
Finish - Machining
Bright (Uncoated)
Cutting Edge
Sharp Corner
ANSI Code
DCMW3251FST
Clearance Angle
7 Degrees
Cutting Application
Turning
Material
Diamond
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Corner Radius
1/64 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.1732"
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DCMW3251FST, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews