Shop WIDIA
See all product information
Create Account
Turning Insert, Trigon, 4, WNMP, 2, Carbide
- Mfr # 4172499
- Zoro # G2815957
product price:Â
$
16.39
/ea
Sold in multiples of 5 for
$81.95
Key Features
Insert Shape
Trigon
Insert Style
WNMP
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4172499
- Zoro #
- G2815957
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Insert Size
- 432
- Corner Radius
- 1/32 in
- Nose Radius
- 0.031"
- Insert Thickness
- 0.1875"
- Mounting Hole Dia.
- 0.203"
- Cutting Edge Length
- 8.69mm
- Thickness
- 3/16 in
- Through Hole Inside Dia.
- 0.2030 in
Description
Turning Insert, Inscribed Circle 1/2 in, AlTiSiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.