Diamond Turning Insert, Diamond, 2, DCMW, 1, Diamond

  • Mfr # 3883142
  • Zoro # G3879353
product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCMW
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3883142
Zoro #
G3879353
UPC #
4021169808395
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMW
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
WDN25U
Insert Material
Diamond
ISO Number
DCMW070204FST
Style
DCMW
Cutting Direction
Neutral
Coating
Bright (Uncoated)
Mounting Style
Taper Screw
ANSI Code
DCMW2151FST
Shape
Rhombic
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
55 Degrees
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
1
Manufacturer Grade
WDN25U
Cutting Material Coverage
Single Tip
Primary Material Application ISO Code
N
Material - Machining
Polycrystalline Diamond
Cutting Edge
Sharp Corner
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Diamond
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.2500"
Corner Radius
1/64 in
Mounting Hole Dia.
0.1102"
Insert Thickness
0.0938"
Cutting Edge Length
7.75mm
Thickness
3/32 in

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code DCMW2151FST, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews