Shop WIDIA

Diamond Turning Insert, Diamond, 3, DNGG, .5, Carbide

  • Mfr # 5548670
  • Zoro # G2816830

product price: 
$
20.79
/ea
Sold in multiples of 5 for $103.95

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
3/8 in
Insert Size
3305
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5548670
Zoro #
G2816830
UPC #
-
Country of Origin
Israel
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNGG110402FS
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Coating
AlTiSiN
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Relief Angle
0 Degrees
ANSI Number
DNGG3305FS
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
WS10PT
Chip-Breaker Code
FS
Secondary Material Application ISO Code
K, N, P
Shape
Rhombic
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Style
On Two Sides
ANSI Code
DNGG3305FS
Finish - Machining
AlTiSiN
Measurement System
Fractional Inch
Included Angle
55 Degrees
Number of Cutting Edges
4
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material
Carbide
Style
DNGG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3305
Corner Radius
0.0080 in
Nose Radius
0.008"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FS, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DNGG3305FS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.