Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 4171413
  • Zoro # G2813181

product price: 
$
10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171413
Zoro #
G2813181
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160404ML
No. of Edges
4
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Coating
Tin
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
VNMG331ML
Super Alloy (S) Compatibility
No
Cutting Application
Turning
Included Angle
35 Degrees
Chip-Breaker Code
ML
Finish - Machining
TiN
Measurement System
Fractional Inch
Manufacturer Grade
WK20CT
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Secondary Material Application
Steel
Chip-Breaker Style
On Two Sides
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
P
Number of Cutting Edges
4
ANSI Code
VNMG331ML
Material - Machining
Carbide
Shape
Rhombic
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1875"
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code ML, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG331ML, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.