Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNGG, .5, Carbide

  • Mfr # 5548673
  • Zoro # G2816788

product price: 
$
22.39
/ea
Sold in multiples of 5 for $111.95

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
1/2 in
Insert Size
4305
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5548673
Zoro #
G2816788
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNGG150402FS
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
DNGG4305FS
Coating
AlTiSiN
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Mounting Style
Clamp
Finish - Machining
AlTiSiN
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Primary Material Application ISO Code
M, S
Chip-Breaker Style
On Two Sides
Cutting Application
Turning
Number of Cutting Edges
4
Included Angle
55 Degrees
Manufacturer Grade
WS10PT
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
FS
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K, N, P
Material - Machining
Carbide
ANSI Code
DNGG4305FS
Material
Carbide
Style
DNGG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
4305
Corner Radius
0.0080 in
Nose Radius
0.008"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FS, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNGG4305FS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.