Shop WIDIA

Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 4169382
  • Zoro # G2807703

product price: 
$
9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169382
Zoro #
G2807703
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG110404UF
Relief Angle
0 Degrees
No. of Edges
4
ANSI Number
DNMG331UF
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Coating
Tin
Stainless (M) Compatibility
Yes
Manufacturer Grade
WM25CT
Cutting Application
Turning
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Secondary Material Application
Nickel, Steel, Titanium
Material - Machining
Carbide
Finish - Machining
TiN
Included Angle
55 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
P, S
Chip-Breaker Code
UF
Chip-Breaker Style
On Two Sides
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
ANSI Code
DNMG331UF
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code UF, Inscribed Circle 3/8 in, TiN, ANSI Code DNMG331UF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.