Shop WIDIA

Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 4171321
  • Zoro # G2813260

product price: 
$
9.55
/ea
Sold in multiples of 10 for $95.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171321
Zoro #
G2813260
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG110404FF
ANSI Number
DNMG331FF
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
4
Mounting Style
Clamp
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
Tin
For Use With
Toolholders, Boring Bars
Manufacturer Grade
WK20CT
Secondary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Chip-Breaker Code
FF
Chip-Breaker Style
On Two Sides
Included Angle
55 Degrees
Primary Material Application
Steel
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Finish - Machining
TiN
Number of Cutting Edges
4
Measurement System
Fractional Inch
Cutting Application
Turning
Shape
Rhombic
Clearance Angle
0 Degrees
ANSI Code
DNMG331FF
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.016"
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FF, Inscribed Circle 3/8 in, TiN, ANSI Code DNMG331FF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.