Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 4170568
  • Zoro # G2811352

product price: 
$
15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
441
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170568
Zoro #
G2811352
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150604MR
No. of Edges
4
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
DNMG441MR
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Number of Cutting Edges
4
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Cutting Application
Turning
Manufacturer Grade
WP25CT
ANSI Code
DNMG441MR
Primary Material Application
Steel
Shape
Rhombic
Chip-Breaker Style
On Two Sides
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Code
MR
Measurement System
Fractional Inch
Finish - Machining
TiN
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
441
Corner Radius
1/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG441MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.