Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 4172413
  • Zoro # G2815668
product price: 
$
9.55
/ea
Sold in multiples of 10 for $95.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172413
Zoro #
G2815668
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110404UM
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Mounting Style
Clamp
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
DNMG331UM
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Coating
Tin
Cutting Application
Turning
Chip-Breaker Code
UM
Material - Machining
Carbide
Chip-Breaker Style
On Two Sides
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Number of Cutting Edges
4
Finish - Machining
TiN
Manufacturer Grade
WM35CT
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
P
ANSI Code
DNMG331UM
Secondary Material Application
Steel
Primary Material Application
Stainless Steel
Included Angle
55 Degrees
Shape
Rhombic
Insert Holding Type
Straight Hole
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Thickness
3/16 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code UM, Inscribed Circle 3/8 in, TiN, ANSI Code DNMG331UM, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews