Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # 5578898
  • Zoro # G2817293

product price: 
$
25.59
/ea
Sold in multiples of 5 for $127.95

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
534
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5578898
Zoro #
G2817293
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612UR
No. of Edges
8
ANSI Number
CNMG543UR
Coating
AlTiSiN
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Primary Material Application ISO Code
M, S
Included Angle
80 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Chip-Breaker Code
UR
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shape
Rhombic
Chip-Breaker Style
On Two Sides
Material - Machining
Carbide
Secondary Material Application ISO Code
K, N, P
Manufacturer Grade
WS10PT
Finish - Machining
AlTiSiN
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
ANSI Code
CNMG543UR
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
534
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.250"
Nose Radius
0.047"
Thickness
1/4 in
Cutting Edge Length
16.12mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, AlTiSiN, ANSI Code CNMG543UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.