Shop WIDIA

Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 5645603
  • Zoro # G2817713

product price: 
$
17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5645603
Zoro #
G2817713
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG110404UF
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
No. of Edges
4
ANSI Number
DNMG331UF
Coating
AlTiSiN
Mounting Style
Clamp
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Clearance Angle
0 Degrees
Manufacturer Grade
WS10PT
Chip-Breaker Style
On Two Sides
ANSI Code
DNMG331UF
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
M, S
Finish - Machining
AlTiSiN
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Number of Cutting Edges
4
Chip-Breaker Code
UF
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code UF, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DNMG331UF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.