Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 5908782
  • Zoro # G2818580

product price: 
$
23.45
/ea
Sold in multiples of 5 for $117.25

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908782
Zoro #
G2818580
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150404MS
Non Ferrous (N) Compatibility
Yes
ANSI Number
DNMG431MS
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
4
Mounting Style
Clamp
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
AlTiSiN
ANSI Code
DNMG431MS
Insert Holding Type
Straight Hole
Chip-Breaker Style
On Two Sides
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
MS
Secondary Material Application ISO Code
K, N, P
Included Angle
55 Degrees
Material - Machining
Carbide
Manufacturer Grade
WS10PT
Cutting Application
Turning
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Number of Cutting Edges
4
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Thickness
3/16 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG431MS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.