Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 4166829
  • Zoro # G2912697

product price: 
$
13.35
/ea
Sold in multiples of 5 for $66.75

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
441
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166829
Zoro #
G2912697
UPC #
-
Country of Origin
Canada
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG1506042P
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Number
DNMG4412P
Coating
Tin
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cutting Application
Turning
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
TN10U
Shape
Rhombic
Finish - Machining
TiN
Primary Material Application ISO Code
M, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material - Machining
Carbide
Chip-Breaker Code
2P
Measurement System
Fractional Inch
Number of Cutting Edges
4
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
K, N, P
ANSI Code
DNMG4412P
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
441
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Insert Thickness
0.2500"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG4412P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.