Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4165991
  • Zoro # G2910229

product price: 
$
12.49
/ea
Sold in multiples of 10 for $124.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165991
Zoro #
G2910229
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG1504086P
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
No. of Edges
4
Stainless (M) Compatibility
No
Coating
Tin
ANSI Number
DNMG4326P
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Measurement System
Fractional Inch
Primary Material Application
Steel
Material - Machining
Carbide
Included Angle
55 Degrees
Shape
Rhombic
Primary Material Application ISO Code
P
Chip-Breaker Code
6P
Cutting Application
Turning
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K
Finish - Machining
TiN
Secondary Material Application
Cast Iron
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
4
ANSI Code
DNMG4326P
Manufacturer Grade
TN10P
Clearance Angle
0 Degrees
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG4326P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.