Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4170566
  • Zoro # G2811267

product price: 
$
10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170566
Zoro #
G2811267
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408MR
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Coating
Tin
ANSI Number
DNMG432MR
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Clearance Angle
0 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Manufacturer Grade
WP25CT
Chip-Breaker Code
MR
ANSI Code
DNMG432MR
Secondary Material Application
Cast Iron
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
4
Material - Machining
Carbide
Primary Material Application
Steel
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Included Angle
55 Degrees
Shape
Rhombic
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG432MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.