Shop WIDIA

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # 4168811
  • Zoro # G2808123

product price: 
$
12.65
/ea
Sold in multiples of 10 for $126.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168811
Zoro #
G2808123
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160408FP
Steel (P) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Cutting Direction
Neutral
ANSI Number
VBMT332FP
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
Tin
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
No
Relief Angle
5 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Cutting Application
Turning
Primary Material Application ISO Code
M
Shape
Rhombic
Secondary Material Application ISO Code
P, S
ANSI Code
VBMT332FP
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
TiN
Number of Cutting Edges
2
Primary Material Application
Stainless Steel
Chip-Breaker Code
FP
Secondary Material Application
Nickel, Steel, Titanium
Included Angle
35 Degrees
Manufacturer Grade
WM25CT
Clearance Angle
5 Degrees
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Nose Radius
0.031"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT332FP, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.