Shop WIDIA

Diamond Turning Insert, Diamond, 3, VBGW, 2

  • Mfr # 6018095
  • Zoro # G3878960

product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VBGW
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6018095
Zoro #
G3878960
UPC #
4056544192080
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGW
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WBH30P
ISO Number
VBGW160408S01015MT
Mounting Style
Taper Screw
Cutting Direction
Neutral
Style
VBGW
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Number of Cutting Edges
2
Cutting Application
Turning
Finish - Machining
AlTiN
Included Angle
35 Degrees
Measurement System
Fractional Inch
Cutting Material Coverage
Multi-Tip
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
VBGW332S0415MT
Material - Machining
Carbide
Shape
Rhombic
Manufacturer Grade
WBH30P
Primary Material Application ISO Code
H, K, S
Clearance Angle
5 Degrees
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Corner Radius
1/32 in
Insert Thickness
0.1883"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiN, ANSI Code VBGW332S0415MT, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.