Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 2027805
  • Zoro # G7678172

product price: 
$
14.19
/ea
Sold in multiples of 5 for $70.95

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2027805
Zoro #
G7678172
UPC #
-
Country of Origin
Mexico
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T304
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Cutting Direction
Neutral
Coating
Uncoated
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Relief Angle
7 Degrees
ANSI Number
DCMT3251
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
No. of Edges
2
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Chip-Breaker Style
On One Side
Number of Cutting Edges
2
Cutting Application
Turning
Included Angle
55 Degrees
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
THM
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
ANSI Code
DCMT3251
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Primary Material Application ISO Code
H, K, N, S
Material - Machining
Carbide
Shape
Rhombic
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Mounting Hole Dia.
0.1732"
Insert Thickness
0.1563"
Nose Radius
0.016"
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DCMT3251, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.