Shop WIDIA

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # 4166592
  • Zoro # G2911820

product price: 
$
14.49
/ea
Sold in multiples of 5 for $72.45

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166592
Zoro #
G2911820
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT1604041P
Steel (P) Compatibility
Yes
Relief Angle
5 Degrees
Coating
Tin
Cutting Direction
Neutral
Mounting Style
Screw
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
ANSI Number
VBMT3311P
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Number of Cutting Edges
2
Shape
Rhombic
Secondary Material Application ISO Code
K
Manufacturer Grade
TN10P
ANSI Code
VBMT3311P
Included Angle
35 Degrees
Chip-Breaker Code
1P
Primary Material Application ISO Code
P
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
5 Degrees
Cutting Application
Turning
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT3311P, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.