Shop WIDIA

POSITIVE INSERT GEO 1P, 3, VBMT, 1

  • Mfr # 6869672
  • Zoro # G505972670

product price: 
$
8.39
/ea
Sold in multiples of 5 for $41.95

Key Features

Insert Style
VBMT
Inscribed Circle
0.375 in
Corner Radius
0.0156 in
Rake
Positive
ISO Number
VBMT1604041P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6869672
Zoro #
G505972670
UPC #
-
Country of Origin
India
Item
POSITIVE INSERT GEO 1P
Insert Style
VBMT
Inscribed Circle
0.375 in
Rake
Positive
ISO Number
VBMT1604041P
Cutting Direction
Neutral
Number of Cutting Edges
2
Finish - Machining
TiAlN
Coating Process
PVD
Manufacturer Grade
WU10PT
Clearance Angle
5 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Non-Ferrous
Insert Holding Type
3-Part Cycl w/40-60 TaperScrew
Shape
Rhomboid
Included Angle
35 Degrees
ANSI Code
VBMT3311P
Chip-Breaker Code
1P
Material Grade - Machining
Carbide
Material - Machining
Carbide
Standards
ANSI, ISO
Primary Material Application ISO Code
M, P, S
Measurement System
Decimal Inch
Coolant Fed
Non-Coolant Through
General Shape
Rhomboid
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Cutting Application
Finishing
Secondary Material Application ISO Code
H, K, N
Features
Deformation Resistance

Dimensions

Corner Radius
0.0156 in
Through Hole Inside Dia.
0.1732 in
Thickness
0.1875 in
Cutting Edge Length
0.6538 in
Depth of Cut
0.1875 in
Fits Chest Size
Deformation Resistance

Description

POSITIVE INSERT GEO 1P, Chip-Breaker Code 1P, Inscribed Circle 0.375 in, TiAlN, ANSI Code VBMT3311P, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.