Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 4171716
  • Zoro # G2814408

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171716
Zoro #
G2814408
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412RH
Cutting Direction
Neutral
No. of Edges
8
ANSI Number
SNMG433RH
Coating
Tin
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Number of Cutting Edges
8
Finish - Machining
TiN
Chip-Breaker Code
RH
Primary Material Application ISO Code
P
Included Angle
90 Degrees
ANSI Code
SNMG433RH
Primary Material Application
Steel
Coating Process
CVD
Material - Machining
Carbide
Clearance Angle
0 Degrees
Shape
Square
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Manufacturer Grade
WP35CT
Cutting Application
Turning
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.