Shop WIDIA

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # 4170323
  • Zoro # G2810442

product price: 
$
12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170323
Zoro #
G2810442
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160408FP
Non Ferrous (N) Compatibility
No
Relief Angle
5 Degrees
Cutting Direction
Neutral
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
ANSI Number
VBMT332FP
Mounting Style
Screw
Steel (P) Compatibility
Yes
Coating
Tin
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
5 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Code
FP
Number of Cutting Edges
2
Finish - Machining
TiN
Shape
Rhombic
Material - Machining
Carbide
Manufacturer Grade
WP25CT
Primary Material Application
Steel
Included Angle
35 Degrees
ANSI Code
VBMT332FP
Secondary Material Application
Cast Iron
Chip-Breaker Style
On One Side
Cutting Application
Turning
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT332FP, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.