Shop WIDIA

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # 4168922
  • Zoro # G2808309

product price: 
$
12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168922
Zoro #
G2808309
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMT160408MP
For Use With
Toolholders, Boring Bars
Coating
Tin
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
Relief Angle
5 Degrees
ANSI Number
VBMT332MP
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Shape
Rhombic
Primary Material Application ISO Code
M
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Finish - Machining
TiN
Secondary Material Application
Nickel, Steel, Titanium
Secondary Material Application ISO Code
P, S
Measurement System
Fractional Inch
Chip-Breaker Code
MP
ANSI Code
VBMT332MP
Included Angle
35 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
Manufacturer Grade
WM25CT
Clearance Angle
5 Degrees
Primary Material Application
Stainless Steel
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MP, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT332MP, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.