Shop WIDIA

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # 4166602
  • Zoro # G2911863

product price: 
$
14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166602
Zoro #
G2911863
UPC #
-
Country of Origin
Canada
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN15M
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT1604081P
Relief Angle
5 Degrees
Stainless (M) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
Tin
ANSI Number
VBMT3321P
For Use With
Toolholders, Boring Bars
Secondary Material Application
Nickel, Steel, Titanium
Primary Material Application
Stainless Steel
Material - Machining
Carbide
ANSI Code
VBMT3321P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Secondary Material Application ISO Code
P, S
Included Angle
35 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
M
Chip-Breaker Code
1P
Manufacturer Grade
TN15M
Shape
Rhombic
Finish - Machining
TiN
Clearance Angle
5 Degrees
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
321
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT3321P, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.