Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNGA, 3, Ceramic

  • Mfr # 2952547
  • Zoro # G2909142

product price: 
$
25.19
/ea
Sold in multiples of 5 for $125.95

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952547
Zoro #
G2909142
UPC #
-
Country of Origin
Mexico
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
VNGA160412T02020
Stainless (M) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
ANSI Number
VNGA333T0820
Hardened (H) Compatibility
No
No. of Edges
4
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K)
Clearance Angle
0 Degrees
ANSI Code
VNGA333T0820
Primary Material Application
Cast Iron, Hardened Steel
Material - Machining
Ceramic
Insert Holding Type
Straight Hole
Included Angle
35 Degrees
Material Grade - Machining
Alumina Ceramic
Cutting Application
Turning
Number of Cutting Edges
4
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
CW2015
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application ISO Code
H, K
Material
Ceramic
Style
VNGA
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
333
Corner Radius
3/64 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.047"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNGA333T0820, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.