Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNGG, 2, Carbide

  • Mfr # 5550002
  • Zoro # G2817129

product price: 
$
18.49
/ea
Sold in multiples of 5 for $92.45

Key Features

Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5550002
Zoro #
G2817129
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WU10HT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VNGG160408FS
Mounting Style
Clamp
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
ANSI Number
VNGG332FS
ANSI Code
VNGG332FS
Chip-Breaker Code
FS
Shape
Rhombic
Insert Holding Type
Straight Hole
Manufacturer Grade
WU10HT
Clearance Angle
0 Degrees
Material - Machining
Carbide
Chip-Breaker Style
On Two Sides
Included Angle
35 Degrees
Cutting Application
Turning
Number of Cutting Edges
4
Secondary Material Application ISO Code
N, P
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Features
Finishing Geometry Utilized When Edge Line Sharpness is Critical Such as High-Temperature and Stainless Steel Applications
Material
Carbide
Style
VNGG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
16.00mm
Thickness
3/16 in
Fits Chest Size
Finishing Geometry Utilized When Edge Line Sharpness is Critical Such as High-Temperature and Stainless Steel Applications

Description

Diamond Turning Insert, Chip-Breaker Code FS, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNGG332FS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.