Diamond Turning Insert, Diamond, 3, VNGP, .5, Carbide

  • Mfr # 4164794
  • Zoro # G2909903
product price: 
$
14.49
/ea
Sold in multiples of 5 for $72.45

Key Features

Insert Shape
Diamond
Insert Style
VNGP
Inscribed Circle
3/8 in
Insert Size
3305
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4164794
Zoro #
G2909903
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGP
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNGP160402
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
2
Cutting Direction
Neutral
Coating
AlTiN
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
ANSI Number
VNGP3305
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Insert Holding Type
Straight Hole
Shape
Rhombic
Included Angle
35 Degrees
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, S
Finish - Machining
AlTiN
Cutting Application
Turning
Manufacturer Grade
TN10U
ANSI Code
VNGP3305
Secondary Material Application ISO Code
K, N, P
Material
Carbide
Style
VNGP
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3305
Corner Radius
0.0080 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.008"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiN, ANSI Code VNGP3305, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & reviews