Shop WIDIA

Turning Insert, Round, 0.2362 in, None, Carbide

  • Mfr # 4170478
  • Zoro # G7679441

product price: 
$
7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Insert Shape
Round
Insert Style
None
Inscribed Circle
0.2362 in
Insert Size
0602
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170478
Zoro #
G7679441
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Round
Insert Style
None
Inscribed Circle
0.2362 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
RCMT0602M0
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Coating
Tin
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
RCMT0602M0
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Primary Material Application
Cast Iron
Finish - Machining
TiN
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Measurement System
Decimal Inch
Primary Material Application ISO Code
K
Shape
Round
Material
Carbide

Dimensions

Insert Size
0602
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Nose Radius
0.118"

Description

Turning Insert, Inscribed Circle 0.2362 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.